Enclosure, NEMA 3R, Screw Cover, 8" x 8" x 6"
Item #:
8731
Cat #:
A8R86NK
UPC:
783510134952
Sign In or Register to view pricing and more.
Documents & Guides
Enclosure, Screw Cover, NEMA 3R, No Knockouts, 8 x 8 x 6 Inch, Steel/Gray Finish
Overview
Enclosure, Screw Cover, NEMA 3R, No Knockouts, 8 x 8 x 6 Inch, Steel/Gray Finish
For more than 75 years, customers have relied on nVent HOFFMAN to deliver the industry’s most comprehensive portfolio. Paired with panel shop automation solutions, our high-quality NEMA and IEC enclosure and cooling offerings are suitable for vast range of verticals and applications. Whether it is Commercial Construction , Data Networking Solutions , Industrial Automation , Energy or Critical Infrastructure, our local sales and product specialists are here for you to ensure your critical controls & components and your business is protected.
Also known as: 783510134952, A8R86NK
Specifications
Mounting: | Surface |
Depth: | 6 in |
Color: | Gray |
Width: | 8 in |
Material: | Steel |
Height: | 8 in |
Special Program: | Hoffman On Demand |
IP/NEMA Rating: | NEMA 3R, NEMA 3 |
Number of Knockouts: | 0 |
Knockouts: | No |
Mounting: | Surface |
Color: | Gray |
Material: | Steel |
Special Program: | Hoffman On Demand |
Number of Knockouts: | 0 |
Depth: | 6 in |
Width: | 8 in |
Height: | 8 in |
IP/NEMA Rating: | NEMA 3R, NEMA 3 |
Knockouts: | No |
Customer Reviews
No reviews for this product
(0)