Sign In or Register to view pricing and more.
Documents & Guides
Enclosure, Screw Cover, NEMA 3R, Knockouts, 6 x 6 x 4 Inch, Steel/Gray Polyester Powder Coat
Overview
Enclosure, Screw Cover, NEMA 3R, Knockouts, 6 x 6 x 4 Inch, Steel/Gray Polyester Powder Coat
Also known as: RSC060604
Specifications
Depth: | 4 in |
Mounting: | Surface |
Color: | Gray |
Height: | 6 in |
Width: | 6 in |
Material: | Carbon Steel |
Standards: | California Proposition 65 |
IP/NEMA Rating: | NEMA 3R |
Depth: | 4 in |
Color: | Gray |
Width: | 6 in |
Standards: | California Proposition 65 |
Mounting: | Surface |
Height: | 6 in |
Material: | Carbon Steel |
IP/NEMA Rating: | NEMA 3R |
Customer Reviews
No reviews for this product
(0)