Enclosure, RSC Series, NEMA 3R, Wall-Mount, Screw Cover, 10 x 10 x 6"

Item #: 616485
Cat #: RSC101006NK
UPC:
Sign In or Register to view pricing and more.
Documents & Guides
Enclosure, RSC Series, NEMA 3R, Wall-Mount, Screw Cover, 10 x 10 x 6 Inch, No Knockouts, Material/Finish: Steel/Gray Powder Coat

Overview

Enclosure, RSC Series, NEMA 3R, Wall-Mount, Screw Cover, 10 x 10 x 6 Inch, No Knockouts, Material/Finish: Steel/Gray Powder Coat
Designed for use as wiring boxes and junction boxes. Provides protection in outdoor applications against rain, sleet, and snow or indoors against dripping water.
Also known as: RSC101006NK

Specifications

Size: 10 x 10 x 6 in
Color: Gray
Material: Steel
Standards: California Proposition 65
IP/NEMA Rating: NEMA 3R
Size: 10 x 10 x 6 in
Material: Steel
IP/NEMA Rating: NEMA 3R
Color: Gray
Standards: California Proposition 65

Customer Reviews

No reviews for this product
(0)