Enclosure, NEMA 3R, Screw Cover, 10 x 10 x 6", Steel/Gray

Item #: 720247
Cat #: 10106RTSC
UPC: 761515343005
Sign In or Register to view pricing and more.
Documents & Guides
Enclosure, NEMA 3R, Screw Cover, 10 x 10 x 6 Inch, Steel/Gray Finish

Overview

Enclosure, NEMA 3R, Screw Cover, 10 x 10 x 6 Inch, Steel/Gray Finish
Also known as: 761515343005, 10106RTSC

Specifications

Depth: 6 in
Color: Gray
Width: 10 in
Material: Steel
Height: 10 in
IP/NEMA Rating: NEMA 3R
Depth: 6 in
Width: 10 in
Height: 10 in
Color: Gray
Material: Steel
IP/NEMA Rating: NEMA 3R

Customer Reviews

No reviews for this product
(0)