Junction Box, NEMA 3R, Screw Cover, 12" x 12" x 6"
Item #:
8831
Cat #:
A12R126NK
UPC:
783510135010
Sign In or Register to view pricing and more.
Documents & Guides
Junction Box, NEMA 3R, Screw Cover, Wall Mount, 12 x 12 x 6 Inch, Galvanized Steel/Gray
Overview
Junction Box, NEMA 3R, Screw Cover, Wall Mount, 12 x 12 x 6 Inch, Galvanized Steel/Gray
Junction Box, Wall Mount, Type 3R, Enclosure, Screw Cover, Size/Dims: 12" x 12" x 6", Material/Finish: Galvanized Steel/Gray
Also known as: 783510135010, A12R126NK
Specifications
Height: | 12 in |
Width: | 12 in |
Mounting: | Surface |
Depth: | 6 in |
Color: | Gray |
Material: | Steel |
Special Program: | Hoffman On Demand |
IP/NEMA Rating: | NEMA 3R, NEMA 3 |
Height: | 12 in |
Mounting: | Surface |
Color: | Gray |
Special Program: | Hoffman On Demand |
Width: | 12 in |
Depth: | 6 in |
Material: | Steel |
IP/NEMA Rating: | NEMA 3R, NEMA 3 |
Customer Reviews
No reviews for this product
(0)