NEMA 3R Tap Cans

10 Found
Eaton B-Line

Ct Cabinet, Hng Cvr 36x36x11

Item #: 773373
CAT #: 363611-HRTCT
UPC: 782051804553
Sign In or Register to view pricing and more.
Wire Guard Systems

16X24X2 NEMA3R SHANTY

Item #: 566098
CAT #: WUX1624
UPC: 641353229504
Sign In or Register to view pricing and more.
Eaton B-Line

Termination Enclosures, 800A Rated, NEMA 3R, 3-Phase, 4-Wire

Item #: 547513
CAT #: R9000-EE
UPC: 782051531923
Sign In or Register to view pricing and more.
Hammond Mfg

Current Transformer Cabinet, NEMA 3R, 48 x 48 x 14", Steel

Item #: 1305653
CAT #: HCT484814H
UPC: 623980104492
Sign In or Register to view pricing and more.
Eaton B-Line

N3R BUS UG TERM 200A 1 PH 3W

Item #: 527855
CAT #: R9000-B
UPC: 782051581836
Sign In or Register to view pricing and more.
Eaton B-Line

Bussed Termination Enclosure, 400A Rated, NEMA 3R, 1-Phase, 3-Wire, Steel

Item #: 527580
CAT #: R9000-C
UPC: 782051531848
Sign In or Register to view pricing and more.
Eaton B-Line

Bussed Termination Enclosure, NEMA 3R, (3) 4 AWG - 600 MCM, 600V

Item #: 539884
CAT #: R9000-E
UPC: 782051531862
Sign In or Register to view pricing and more.
nVent Hoffman

Terminal Box, NEMA 3R, 22 x 16 x 5", Steel

Item #: 876425
CAT #: TB3R403
UPC: 783510144487
Sign In or Register to view pricing and more.
Eaton B-Line

N3R BUS UG TERM 200A 3PH 4W

Item #: 572199
CAT #: R9000-BB
UPC: 782051531893
Sign In or Register to view pricing and more.
Eaton B-Line

HC WW END 4X4 N3R NOKO AL

Item #: 579298
CAT #: 44-3RAHSE-NK
UPC: 782051627534
Sign In or Register to view pricing and more.
Eaton B-Line

Ct Cabinet, Hng Cvr 36x36x11

Circ-a-w 363611hrtct N3r Tfmr cabinet
Item #: 773373
CAT #: 363611-HRTCT
UPC: 782051804553
Sign In or Register to view pricing and more.
Wire Guard Systems

16X24X2 NEMA3R SHANTY

WG WUX1624 16X24X2 NEMA3R SHANTY
Item #: 566098
CAT #: WUX1624
UPC: 641353229504
Sign In or Register to view pricing and more.
Eaton B-Line

Termination Enclosures, 800A Rated, NEMA 3R, 3-Phase, 4-Wire

Circ-a-w R9000ee Termination box
Item #: 547513
CAT #: R9000-EE
UPC: 782051531923
Sign In or Register to view pricing and more.
Hammond Mfg

Current Transformer Cabinet, NEMA 3R, 48 x 48 x 14", Steel

Current Transformer Cabinet, NEMA 3R, 48 x 48 x 14 Inch, Steel With Gray Powder Coat
Item #: 1305653
CAT #: HCT484814H
UPC: 623980104492
Sign In or Register to view pricing and more.
Eaton B-Line

N3R BUS UG TERM 200A 1 PH 3W

Eaton B-Line series bussed gutter and termination cabinets, 200 A, 3R, Underground, ANSI 61 gray painted, 010 kAIC, #6 - 250 MCM, Galvanized steel, Surface mount, 1 phase or 3 phase, Used as a termination point before bussed gutters
Item #: 527855
CAT #: R9000-B
UPC: 782051581836
Sign In or Register to view pricing and more.
Eaton B-Line

Bussed Termination Enclosure, 400A Rated, NEMA 3R, 1-Phase, 3-Wire, Steel

Bussed Termination Enclosure, 400A Rated, NEMA 3R, 1-Phase, 3-Wire, 44 x 12 x 7 Inch, Steel With Gray Acrylic Finish
Item #: 527580
CAT #: R9000-C
UPC: 782051531848
Sign In or Register to view pricing and more.
Eaton B-Line

Bussed Termination Enclosure, NEMA 3R, (3) 4 AWG - 600 MCM, 600V

Bussed Termination Enclosure, NEMA 3R, (3) 4 AWG - 600 MCM, 600 Volt, 800 Amp, Steel With Gray Finish
Item #: 539884
CAT #: R9000-E
UPC: 782051531862
Sign In or Register to view pricing and more.
nVent Hoffman

Terminal Box, NEMA 3R, 22 x 16 x 5", Steel

Terminal Box With Hub opening, NEMA 3R, 22 x 16 x 5 Inch, Steel/Gray Finish
Item #: 876425
CAT #: TB3R403
UPC: 783510144487
Sign In or Register to view pricing and more.
Eaton B-Line

N3R BUS UG TERM 200A 3PH 4W

Eaton B-Line series bussed gutter and termination cabinets, 200 A, 3R, Underground, ANSI 61 gray painted, 010 kAIC, #6 - 250 MCM, Galvanized steel, Surface mount, 4 wires, 3 phase, Used as a termination point before bussed gutters
Item #: 572199
CAT #: R9000-BB
UPC: 782051531893
Sign In or Register to view pricing and more.
Eaton B-Line

HC WW END 4X4 N3R NOKO AL

Eaton B-Line series wireway end, No knockout, Wireway end, NEMA 3R, Aluminum, 4" X 4"
Item #: 579298
CAT #: 44-3RAHSE-NK
UPC: 782051627534
Sign In or Register to view pricing and more.
Page 1 of 1
10 Items found