TEL CAB FLUSH W/ KO 24X24X6

Item #: 637314
Cat #: 24246-TCF
UPC: 782051203677
Sign In or Register to view pricing and more.
Documents & Guides
TEL CAB FLUSH W/ KO 24X24X6

Overview

TEL CAB FLUSH W/ KO 24X24X6
Also known as: 782051203677, 24246-TCF

Specifications

Mounting: Flush
Width: 24 in
Depth: 6 in
IP/NEMA Rating: NEMA 1
Height: 24 in
Color: Gray
Material: Steel
Mounting: Flush
Depth: 6 in
Height: 24 in
Material: Steel
Width: 24 in
IP/NEMA Rating: NEMA 1
Color: Gray

Customer Reviews

No reviews for this product
(0)