Telecom Equipment Cabinet, 32" x 24" x 10", Light Gray
Item #:
38536
Cat #:
RE4
UPC:
662620812397
Sign In or Register to view pricing and more.
Documents & Guides
Telecom Equipment Cabinet, 32 Inch x 24 Inch x 10 Inch, (2) Sets of Rails, Light Gray, Steel
Overview
Telecom Equipment Cabinet, 32 Inch x 24 Inch x 10 Inch, (2) Sets of Rails, Light Gray, Steel
Also known as: 662620812397, RE4
Specifications
Depth: | 10 in |
Width: | 24 in |
Color: | Black |
Height: | 32 in |
Material: | Steel |
Size: | 32 x 24 x 10 in |
Depth: | 10 in |
Color: | Black |
Material: | Steel |
Width: | 24 in |
Height: | 32 in |
Size: | 32 x 24 x 10 in |
Customer Reviews
No reviews for this product
(0)