N3R TELEPHONE CAB SPC 60612

Item #: 587671
Cat #: 363610-TC3R-H-BP-SP
UPC: 784572606128
Sign In or Register to view pricing and more.
Documents & Guides
36x10x36 Hinge Cover Type 3R UL Listed Steel No Knockouts ANSI 61 Gray Pad Locking Wing Handle Steel Back Panel Installed Lift-Off Hinge Mounting Emboss Holes in Back Connector Installed

Overview

36x10x36 Hinge Cover Type 3R UL Listed Steel No Knockouts ANSI 61 Gray Pad Locking Wing Handle Steel Back Panel Installed Lift-Off Hinge Mounting Emboss Holes in Back Connector Installed
Also known as: 784572606128, 363610-TC3R-H-BP-SP

Specifications

Color: Gray
Size: 36 x 36 x 10 in
Material: Steel
IP/NEMA Rating: NEMA 3R
Color: Gray
Material: Steel
Size: 36 x 36 x 10 in
IP/NEMA Rating: NEMA 3R

Customer Reviews

No reviews for this product
(0)