Telephone Cabinet, 36" x 24" x 8", Wood Panel
Item #:
224614
Cat #:
ATC36R248
UPC:
783510144050
Sign In or Register to view pricing and more.
Documents & Guides
Telephone Cabinet, Type 3R, Wood Panel, Size/Dims: 36" x 24" x 8", Material/Finish: Steel/Wood.
Overview
Telephone Cabinet, Type 3R, Wood Panel, Size/Dims: 36" x 24" x 8", Material/Finish: Steel/Wood.
Also known as: 783510144050, ATC36R248, Can
Specifications
Color: | Gray |
Material: | Steel |
IP/NEMA Rating: | NEMA 3 |
Color: | Gray |
IP/NEMA Rating: | NEMA 3 |
Material: | Steel |
Customer Reviews
No reviews for this product
(0)