Enclosures - Commercial Type

2,042 Found
nVent Hoffman

Pull Box 12" x 12" x 6"

Item #: 38836
CAT #: ASE12X12X6NK
UPC: 783510435103
Sign In or Register to view pricing and more.
nVent Hoffman

Pull Box 8" x 8" x 4"

Item #: 38859
CAT #: ASE8X8X4NK
UPC: 783510433307
Sign In or Register to view pricing and more.
nVent Hoffman

Pull Box 12" x 12" x 4"

Item #: 39615
CAT #: ASE12X12X4NK
UPC: 783510433802
Sign In or Register to view pricing and more.
nVent Hoffman

Pull Box 18" x 18" x 6"

Item #: 38792
CAT #: ASE18X18X6NK
UPC: 783510435608
Sign In or Register to view pricing and more.
nVent Hoffman

Pull Box 6" x 6" x 4"

Item #: 38905
CAT #: ASE6X6X4NK
UPC: 783510433000
Sign In or Register to view pricing and more.
nVent Hoffman

Pull Box, NEMA 1, Screw Cover, 12" x 12" x 6"

Item #: 37999
CAT #: ASG12X12X6NK
UPC: 783510425104
Sign In or Register to view pricing and more.
nVent Hoffman

Junction Box, NEMA 3R, Screw Cover, 12" x 12" x 6"

Item #: 8831
CAT #: A12R126NK
UPC: 783510135010
Sign In or Register to view pricing and more.
nVent Hoffman

Pull Box, NEMA 1, Screw Cover, 12" x 12" x 4"

Item #: 39203
CAT #: ASG12X12X4NK
UPC: 783510423803
Sign In or Register to view pricing and more.
nVent Hoffman

Pull Box 8" x 8" x 6"

Item #: 39546
CAT #: ASE8X8X6NK
UPC: 783510434601
Sign In or Register to view pricing and more.
nVent Hoffman

Pull Box, NEMA 1, Screw Cover, 8 x 8 x 4"

Item #: 39262
CAT #: ASG8X8X4NK
UPC: 783510423308
Sign In or Register to view pricing and more.
nVent Hoffman

Enclosure, NEMA 3R, Screw Cover, 6" x 6" x 4", Painted, No KOs

Item #: 8970
CAT #: A6R64NK
UPC: 783510134822
Sign In or Register to view pricing and more.
nVent Hoffman

Pull Box 24" x 24" x 6"

Item #: 38732
CAT #: ASE24X24X6NK
UPC: 783510435806
Sign In or Register to view pricing and more.
nVent Hoffman

Pull Box 10" x 10" x 4"

Item #: 39661
CAT #: ASE10X10X4NK
UPC: 783510433604
Sign In or Register to view pricing and more.
nVent Hoffman

Enclosure, NEMA 3R, Screw Cover, 6" x 6" x 4", Painted, KOs

Item #: 54239
CAT #: A6R64
UPC: 783510380205
Sign In or Register to view pricing and more.
nVent Hoffman

Pull Box, NEMA 1, Screw Cover, 6" x 6" x 4"

Item #: 39305
CAT #: ASG6X6X4NK
UPC: 783510423001
Sign In or Register to view pricing and more.
nVent Hoffman

Enclosure, NEMA 3R, Screw Cover, 12" x 12" x 6", Painted, KOs

Item #: 82943
CAT #: A12R126
UPC: 783510381509
Sign In or Register to view pricing and more.
nVent Hoffman

Pull Box 12" x 12" x 6"

Pull Box, Type 1, Screw Cover, Size/Dims: 12" x 12" x 6", Material/Finish: Steel/Gray, No Knockouts.
Item #: 38836
CAT #: ASE12X12X6NK
UPC: 783510435103
Sign In or Register to view pricing and more.
nVent Hoffman

Pull Box 8" x 8" x 4"

Pull Box, Type 1, Screw Cover, Size/Dims: 8" x 8" x 4", Material/Finish: Steel/Gray, No Knockouts.
Item #: 38859
CAT #: ASE8X8X4NK
UPC: 783510433307
Sign In or Register to view pricing and more.
nVent Hoffman

Pull Box 12" x 12" x 4"

Pull Box, Type 1, Screw Cover, Size/Dims: 12" x 12" x 4", Material/Finish: Steel/Gray, No Knockouts.
Item #: 39615
CAT #: ASE12X12X4NK
UPC: 783510433802
Sign In or Register to view pricing and more.
nVent Hoffman

Pull Box 18" x 18" x 6"

Pull Box, Type 1, Screw Cover, Size/Dims: 18" x 18" x 6", Material/Finish: Steel/Gray, No Knockouts.
Item #: 38792
CAT #: ASE18X18X6NK
UPC: 783510435608
Sign In or Register to view pricing and more.
nVent Hoffman

Pull Box 6" x 6" x 4"

Pull Box, Type 1, Screw Cover, Size/Dims: 6" x 6" x 4", Material/Finish: Steel/Gray, No Knockouts.
Item #: 38905
CAT #: ASE6X6X4NK
UPC: 783510433000
Sign In or Register to view pricing and more.
nVent Hoffman

Pull Box, NEMA 1, Screw Cover, 12" x 12" x 6"

Pull Box, NEMA 1, Screw Cover, 12 Inch x 12 Inch x 6 Inch, Steel With Galvanized Finish, No Knockouts
Item #: 37999
CAT #: ASG12X12X6NK
UPC: 783510425104
Sign In or Register to view pricing and more.
nVent Hoffman

Junction Box, NEMA 3R, Screw Cover, 12" x 12" x 6"

Junction Box, NEMA 3R, Screw Cover, Wall Mount, 12 x 12 x 6 Inch, Galvanized Steel/Gray
Item #: 8831
CAT #: A12R126NK
UPC: 783510135010
Sign In or Register to view pricing and more.
nVent Hoffman

Pull Box, NEMA 1, Screw Cover, 12" x 12" x 4"

Pull Box, NEMA 1, Screw Cover, 12 Inch x 12 Inch x 4 Inch, Steel With Galvanized Finish, No Knockouts
Item #: 39203
CAT #: ASG12X12X4NK
UPC: 783510423803
Sign In or Register to view pricing and more.
nVent Hoffman

Pull Box 8" x 8" x 6"

Pull Box, Type 1, Screw Cover, Size/Dims: 8" x 8" x 6", Material/Finish: Steel/Gray, No Knockouts.
Item #: 39546
CAT #: ASE8X8X6NK
UPC: 783510434601
Sign In or Register to view pricing and more.
nVent Hoffman

Pull Box, NEMA 1, Screw Cover, 8 x 8 x 4"

Pull Box, NEMA 1, Screw Cover, 8 x 8 x 4 Inch, Steel With Galvanized Finish, No Knockouts
Item #: 39262
CAT #: ASG8X8X4NK
UPC: 783510423308
Sign In or Register to view pricing and more.
nVent Hoffman

Enclosure, NEMA 3R, Screw Cover, 6" x 6" x 4", Painted, No KOs

Wall Mount, Type 3R, Enclosure, Screw Cover, Size/Dims: 6" x 6" x 4", Material/Finish: Galvanized Steel/Gray
Item #: 8970
CAT #: A6R64NK
UPC: 783510134822
Sign In or Register to view pricing and more.
nVent Hoffman

Pull Box 24" x 24" x 6"

Pull Box, Type 1, Screw Cover, Size/Dims: 24" x 24" x 6", Material/Finish: Steel/Gray, No Knockouts.
Item #: 38732
CAT #: ASE24X24X6NK
UPC: 783510435806
Sign In or Register to view pricing and more.
nVent Hoffman

Pull Box 10" x 10" x 4"

Pull Box, Type 1, Screw Cover, Size/Dims: 10" x 10" x 4", Material/Finish: Steel/Gray, No Knockouts.
Item #: 39661
CAT #: ASE10X10X4NK
UPC: 783510433604
Sign In or Register to view pricing and more.
nVent Hoffman

Enclosure, NEMA 3R, Screw Cover, 6" x 6" x 4", Painted, KOs

Wall Mount, Type 3R, Enclosure, Screw Cover / KO's, Size/Dims: 6" x 6" x 4", Material/Finish: Galvanized Steel/Gray
Item #: 54239
CAT #: A6R64
UPC: 783510380205
Sign In or Register to view pricing and more.
nVent Hoffman

Pull Box, NEMA 1, Screw Cover, 6" x 6" x 4"

Pull Box, NEMA 1, Screw Cover, 6 Inch x 6 Inch x 4 Inch, Steel With Galvanized Finish, No Knockouts
Item #: 39305
CAT #: ASG6X6X4NK
UPC: 783510423001
Sign In or Register to view pricing and more.
nVent Hoffman

Enclosure, NEMA 3R, Screw Cover, 12" x 12" x 6", Painted, KOs

Pull Box, NEMA 3R, Screw Cover, Wall Mount, 12" x 12" x 6", Steel, Knockouts, Gray Powder Coated
Item #: 82943
CAT #: A12R126
UPC: 783510381509
Sign In or Register to view pricing and more.
Page 1 of 99+
2,042 Items found