Enclosure, NEMA 12, Screw Cover with Gasket, 12" x 12" x 6", Aluminum

Item #: 767210
Cat #: AB12126GSBAL
UPC:
Sign In or Register to view pricing and more.
Documents & Guides
Enclosure, NEMA 12, Screw Cover with Gasket, 12 x 12 x 6 Inch, Aluminum

Overview

Enclosure, NEMA 12, Screw Cover with Gasket, 12 x 12 x 6 Inch, Aluminum
Also known as: AB12126GSBAL

Specifications

Height: 12 in
Width: 12 in
Mounting: Surface
Depth: 6 in
Material: Aluminum
IP/NEMA Rating: NEMA 12
Height: 12 in
Mounting: Surface
Material: Aluminum
Width: 12 in
Depth: 6 in
IP/NEMA Rating: NEMA 12

Customer Reviews

No reviews for this product
(0)