Enclosure 75x80x57mm

Item #: 13531
Cat #: CCA886
UPC: 783510666002
Sign In or Register to view pricing and more.
Documents & Guides
Cast J Box,type 4x, Bulletin Ca1 (compact? Aluminum Type 4x Enclosures), Size/dims: 75x80x57mm, Material/finish: Aluminum

Overview

Cast J Box,type 4x, Bulletin Ca1 (compact? Aluminum Type 4x Enclosures), Size/dims: 75x80x57mm, Material/finish: Aluminum
Also known as: 783510666002, CCA886

Specifications

Material: Cast Aluminum
IP/NEMA Rating: IP66, NEMA 4X, NEMA 4
Mounting: Surface
Color: Gray
Height: 2.950 in
Width: 3.150 in
Depth: 2.240 in
Material: Cast Aluminum
Mounting: Surface
Height: 2.950 in
Depth: 2.240 in
IP/NEMA Rating: IP66, NEMA 4X, NEMA 4
Color: Gray
Width: 3.150 in

Customer Reviews

No reviews for this product
(0)