TYPE 4X ALUM SINGLE-DOOR ENCLOSURE, 20X16X10

Item #: 616623
Cat #: 201610-4XA
UPC: 782051407082
Sign In or Register to view pricing and more.
Documents & Guides
TYPE 4X ALUM SINGLE-DOOR ENCLOSURE, 20X16X10

Overview

TYPE 4X ALUM SINGLE-DOOR ENCLOSURE, 20X16X10
Also known as: 782051407082, 201610-4XA

Specifications

Depth: 10 in
Height: 20 in
Width: 16 in
Mounting: Wall
Material: Aluminum
IP/NEMA Rating: NEMA 4X
Depth: 10 in
Width: 16 in
Material: Aluminum
Height: 20 in
Mounting: Wall
IP/NEMA Rating: NEMA 4X

Customer Reviews

No reviews for this product
(0)