TYPE 4X ALUMINUM JIC CONTINUOUS HINGE COVER ENCLOSURE, 8X6X4
Item #:
601319
Cat #:
864-4XACHC
UPC:
782051702927
Sign In or Register to view pricing and more.
Documents & Guides
TYPE 4X ALUMINUM JIC CONTINUOUS HINGE COVER ENCLOSURE, 8X6X4
Overview
TYPE 4X ALUMINUM JIC CONTINUOUS HINGE COVER ENCLOSURE, 8X6X4
Also known as: 782051702927, 864-4XACHC
Specifications
Depth: | 4 in |
Height: | 8 in |
Width: | 6 in |
Material: | Aluminum |
IP/NEMA Rating: | NEMA 4X |
Depth: | 4 in |
Width: | 6 in |
IP/NEMA Rating: | NEMA 4X |
Height: | 8 in |
Material: | Aluminum |
Customer Reviews
No reviews for this product
(0)