Aluminum Continuous Hinge Cover Enclosures
68 Found
nVent Hoffman
Enclosure 30.00x24.00x8.00
Item #: 46744
CAT #: A30H2408ALLP
UPC: 783510273101
Sign In or Register to view pricing and more.
nVent Hoffman
CHAL Box 16.00x14.00x6.00
Item #: 26483
CAT #: A1614CHAL
UPC: 783510563707
Sign In or Register to view pricing and more.
nVent Hoffman
Enclosure 30.00x24.00x12.00
Item #: 85724
CAT #: A30H2412ALLP
UPC: 783510273705
Sign In or Register to view pricing and more.
nVent Hoffman
Comline Enclosure, Hinged, 24x24x8
Item #: 669080
CAT #: ECL606020CH
UPC: 783510380090
Sign In or Register to view pricing and more.
nVent Hoffman
Enclosure, NEMA 4X, Hinge Cover, 36" x 30" x 12"
Item #: 166132
CAT #: A36H3012ALLP
UPC: 783510273804
Sign In or Register to view pricing and more.
nVent Hoffman
Syspend AL HMI Enclosure, Hinged Back Plate
Item #: 1060232
CAT #: SY222266A
UPC: 783510340889
Sign In or Register to view pricing and more.
nVent Hoffman
Enclosure 16.00x12.00x6.00
Item #: 4757
CAT #: A16H1206ALLP
UPC: 783510272609
Sign In or Register to view pricing and more.
nVent Hoffman
Enclosure 36.00x30.00x8.00
Item #: 45694
CAT #: A36H3008ALLP
UPC: 783510273309
Sign In or Register to view pricing and more.
nVent Hoffman
Comline Enclosure, AL, 12x12x6
Item #: 501201
CAT #: ECL303015
UPC: 783510370596
Sign In or Register to view pricing and more.
nVent Hoffman
Syspend HMI AL Enclosure, Hinged, 20x25x11
Item #: 1724110
CAT #: SY405026A
UPC: 783510341145
Sign In or Register to view pricing and more.
Eaton B-Line
TYPE 4X ALUM SINGLE-DOOR ENCLOSURE, 20X16X10
Item #: 616623
CAT #: 201610-4XA
UPC: 782051407082
Sign In or Register to view pricing and more.
Adalet
XCE-242408-N4
Item #: 260095
CAT #: XCE-242408-N4
UPC:
Sign In or Register to view pricing and more.
nVent Hoffman
Comline Enclosure, 4X, 16x16x8
Item #: 348372
CAT #: ECL404020CH
UPC: 783510379698
Sign In or Register to view pricing and more.
nVent Hoffman
Syspend HMI AL Enclosure, Hinged, 18x20"
Item #: 1117849
CAT #: SY353718A
UPC: 783510340940
Sign In or Register to view pricing and more.
nVent Hoffman
ComLine Vertical Mount Cabinet, 24x14x15
Item #: 1098917
CAT #: ECL603537VP
UPC: 783510211530
Sign In or Register to view pricing and more.
nVent Hoffman
Syspend HMI Enclosure Hinged, AL, 18x23x7
Item #: 1341535
CAT #: SY354516A
UPC: 783510341077
Sign In or Register to view pricing and more.
nVent Hoffman
Enclosure 30.00x24.00x8.00
Continuous Hinge with Clamps, Type 4X, 30.00x24.00x8.00, Aluminum
Item #: 46744
CAT #: A30H2408ALLP
UPC: 783510273101
Sign In or Register to view pricing and more.
nVent Hoffman
CHAL Box 16.00x14.00x6.00
Continuous Hinge with Clamps, Type 12, 16.00x14.00x6.00, Aluminum
Item #: 26483
CAT #: A1614CHAL
UPC: 783510563707
Made in USA
Sign In or Register to view pricing and more.
nVent Hoffman
Enclosure 30.00x24.00x12.00
Wall-mount Type 4x Enclosure, Bulletin A4a (aluminum Continuous Hinge Type 4x Enclosures), Size/dims: 30.00x24.00x12.00, Material/finish: Aluminum
Item #: 85724
CAT #: A30H2412ALLP
UPC: 783510273705
Sign In or Register to view pricing and more.
nVent Hoffman
Comline Enclosure, Hinged, 24x24x8
Comline Enclosure, Continuous Hinge, Material: Aluminum, Latch Points: 3, Dimensions: 23.62" x 23.62" x 7.87"
Item #: 669080
CAT #: ECL606020CH
UPC: 783510380090
Sign In or Register to view pricing and more.
nVent Hoffman
Enclosure, NEMA 4X, Hinge Cover, 36" x 30" x 12"
Enclosure, Continuous Hinge Cover with Clamps, NEMA 4X, Wall Mount, Aluminum, 36 x 30 x 12 Inch
Item #: 166132
CAT #: A36H3012ALLP
UPC: 783510273804
Sign In or Register to view pricing and more.
nVent Hoffman
Syspend AL HMI Enclosure, Hinged Back Plate
Syspend HMI Enclosure Hinged Back Plate, CS2 Flange Coupling, Syspend 180-MAX , Material: Aluminum, Dimensions: 13.23" x 13.78" x 3.15"
Item #: 1060232
CAT #: SY222266A
UPC: 783510340889
Sign In or Register to view pricing and more.
nVent Hoffman
Enclosure 16.00x12.00x6.00
Continuous Hinge with Clamps, Type 4X, 16.00x12.00x6.00, Aluminum
Item #: 4757
CAT #: A16H1206ALLP
UPC: 783510272609
Made in USA
Sign In or Register to view pricing and more.
nVent Hoffman
Enclosure 36.00x30.00x8.00
Continuous Hinge with Clamps, Type 4X, 36.00x30.00x8.00, Aluminum
Item #: 45694
CAT #: A36H3008ALLP
UPC: 783510273309
Sign In or Register to view pricing and more.
nVent Hoffman
Comline Enclosure, AL, 12x12x6
Comline Enclosure, Material: Aluminum, Dimensions: 11.81" x 11.81" x 5.91"
Item #: 501201
CAT #: ECL303015
UPC: 783510370596
Sign In or Register to view pricing and more.
nVent Hoffman
Syspend HMI AL Enclosure, Hinged, 20x25x11
Syspend HMI Enclosure Hinged Door, Material: Aluminum, Dimensions: 20.12" x 24.61" x 11.02"
Item #: 1724110
CAT #: SY405026A
UPC: 783510341145
Sign In or Register to view pricing and more.
Eaton B-Line
TYPE 4X ALUM SINGLE-DOOR ENCLOSURE, 20X16X10
TYPE 4X ALUM SINGLE-DOOR ENCLOSURE, 20X16X10
Item #: 616623
CAT #: 201610-4XA
UPC: 782051407082
Sign In or Register to view pricing and more.
Adalet
XCE-242408-N4
ADA XCE-242408-N4
Item #: 260095
CAT #: XCE-242408-N4
UPC:
Sign In or Register to view pricing and more.
nVent Hoffman
Comline Enclosure, 4X, 16x16x8
Comline Enclosure, Continuous Hinge, Material: Aluminum, Dimensions: 15.75" x 15.75" x 7.87"
Item #: 348372
CAT #: ECL404020CH
UPC: 783510379698
Sign In or Register to view pricing and more.
nVent Hoffman
Syspend HMI AL Enclosure, Hinged, 18x20"
Syspend HMI Enclosure Hinged Back Plate, Oil-Resistant Gasket, Material: Aluminum, Dimensions: 18.15" x 19.69" x 7.87"
Item #: 1117849
CAT #: SY353718A
UPC: 783510340940
Sign In or Register to view pricing and more.
nVent Hoffman
ComLine Vertical Mount Cabinet, 24x14x15
ComLine Vertical Mount Cabinet, Material: Aluminum, Dimensions: 23.62" x 13.78" x 14.76"
Item #: 1098917
CAT #: ECL603537VP
UPC: 783510211530
Sign In or Register to view pricing and more.
nVent Hoffman
Syspend HMI Enclosure Hinged, AL, 18x23x7
Syspend HMI Enclosure Hinged Door, Material: Aluminum, Dimensions: 18.15" x 22.64" x 7.09"
Item #: 1341535
CAT #: SY354516A
UPC: 783510341077
Sign In or Register to view pricing and more.