HMI Enclosure With Hinged Back Plate, Syspend Series, NEMA 12, 22.090 x 25.590 x 7.870", Aluminum

Item #: 1307233
Cat #: SY455218A
UPC: 783510340964
Sign In or Register to view pricing and more.
Documents & Guides
HMI Enclosure With Hinged Back Plate, Syspend Series, NEMA 12, 22.090 x 25.590 x 7.870 Inch, Aluminum, Includes Pre-Cut Mounting Holes Compatible With Support Arm Systems

Overview

HMI Enclosure With Hinged Back Plate, Syspend Series, NEMA 12, 22.090 x 25.590 x 7.870 Inch, Aluminum, Includes Pre-Cut Mounting Holes Compatible With Support Arm Systems
The Syspend Aluminum HMI enclosure is designed to accommodate modern touch-screen HMI devices and can be pendant- or pedestal-mounted. Extruded aluminum top and sides provide enhanced usability with internal mounting channels. The single-walled aluminum reduces the overall weight of the enclosure, eliminating strain during installation and use. The integrated side handles provide enhanced ergonomics. The Syspend Aluminum HMI enclosure's aesthetics are clean and modern and the life of the HMI system is extended due to increased heat dissipation.
Also known as: 783510340964, SY455218A

Specifications

Mounting: Wall
Material: Aluminum
IP/NEMA Rating: NEMA 12
Knockouts: No
Depth: 7.870 in
Height: 22.090 in
Width: 25.590 in
Mounting: Wall
IP/NEMA Rating: NEMA 12
Depth: 7.870 in
Width: 25.590 in
Material: Aluminum
Knockouts: No
Height: 22.090 in

Customer Reviews

No reviews for this product
(0)