Enclosure, Screw Cover, NEMA 4X, 14.170 x 6.300 x 3.540", Aluminum

Item #: 172678
Cat #: CCA36169
UPC: 783510666705
Sign In or Register to view pricing and more.
Documents & Guides
Wall Mount Enclosure, Screw Cover, NEMA 4X, 14.170 x 6.300 x 3.540 Inch, Aluminum With Gray Powder Coat Finish

Overview

Wall Mount Enclosure, Screw Cover, NEMA 4X, 14.170 x 6.300 x 3.540 Inch, Aluminum With Gray Powder Coat Finish
Compact Series Enclosures are for use in indoor or outdoor applications, these enclosures protect components and controls in corrosive environments.
Also known as: 783510666705, CCA36169

Specifications

Material: Cast Aluminum
IP/NEMA Rating: IP66, NEMA 4X, NEMA 4
Color: Gray
Mounting: Wall
Height: 14.170 in
Width: 6.300 in
Depth: 3.540 in
Finish: Powder Coat, Painted
Knockouts: No
Material: Cast Aluminum
Color: Gray
Height: 14.170 in
Depth: 3.540 in
Knockouts: No
IP/NEMA Rating: IP66, NEMA 4X, NEMA 4
Mounting: Wall
Width: 6.300 in
Finish: Powder Coat, Painted

Customer Reviews

No reviews for this product
(0)