Enclosure, NEMA 4X, Hinge Scover with Screws, 6" x 6" x 4"
Item #:
872318
Cat #:
VJ606HWLV13
UPC:
Sign In or Register to view pricing and more.
Documents & Guides
Enclosure, NEMA 4X, Hinge Scover with Screws, 6 x 6 x 4 Inch, Fiberglass
Overview
Enclosure, NEMA 4X, Hinge Scover with Screws, 6 x 6 x 4 Inch, Fiberglass
Also known as: VJ606HWLV13
Specifications
Depth: | 4 in |
Color: | Gray |
Material: | Fiberglass |
Height: | 6 in |
Width: | 6 in |
Mounting: | Wall |
IP/NEMA Rating: | NEMA 4X |
Depth: | 4 in |
Material: | Fiberglass |
Width: | 6 in |
IP/NEMA Rating: | NEMA 4X |
Color: | Gray |
Height: | 6 in |
Mounting: | Wall |
Customer Reviews
No reviews for this product
(0)