Junction Box, NEMA 4X, Hinged Cover, 16" x 14" x 8"
Item #:
25664
Cat #:
A16148CHQRFG
UPC:
783510298104
Sign In or Register to view pricing and more.
Made in USA
Documents & Guides
Junction Box, NEMA 4X, Hinged, Solid Cover, Quick Release, Wall Mount, 16 x 14 x 8 Inch, Fiberglass/Gray
Overview
Junction Box, NEMA 4X, Hinged, Solid Cover, Quick Release, Wall Mount, 16 x 14 x 8 Inch, Fiberglass/Gray
The efficient design and simple construction of nVent HOFFMAN HOFA16148CHQRFG enclosures make them durable in corrosive environments, yet aesthetically pleasing. Corner latches provide unobstructed access. The continuous hinge provides a secure seal, and double latching creates added security.
Also known as: 783510298104, A16148CHQRFG
Specifications
IP/NEMA Rating: | IP66, NEMA 4X, NEMA 4 |
Height: | 16 in |
Depth: | 8 in |
Mounting: | Surface |
Color: | Gray |
Width: | 14 in |
Material: | Fiberglass |
Special Program: | Hoffman On Demand |
IP/NEMA Rating: | IP66, NEMA 4X, NEMA 4 |
Depth: | 8 in |
Color: | Gray |
Material: | Fiberglass |
Height: | 16 in |
Mounting: | Surface |
Width: | 14 in |
Special Program: | Hoffman On Demand |
Customer Reviews
No reviews for this product
(0)