APO A81 W/ CT COVER / 4 CORNER SCREWS
Item #:
1225653
Cat #:
A81-2212CT
UPC:
635394004367
Sign In or Register to view pricing and more.
Documents & Guides
No Documents Available
APO A81 W/ CT COVER / 4 CORNER SCREWS
Overview
APO A81 W/ CT COVER / 4 CORNER SCREWS
Also known as: 635394004367, A81-2212CT
Specifications
Width: | 12 in |
Depth: | 8 in |
Height: | 22 in |
Material: | Fiberglass Reinforced Polyester |
IP/NEMA Rating: | NEMA 3R, NEMA 4X, NEMA 12, NEMA 13, NEMA 3, NEMA 4 |
Width: | 12 in |
Height: | 22 in |
IP/NEMA Rating: | NEMA 3R, NEMA 4X, NEMA 12, NEMA 13, NEMA 3, NEMA 4 |
Depth: | 8 in |
Material: | Fiberglass Reinforced Polyester |
Customer Reviews
No reviews for this product
(0)