Enclosure, Hinge Cover, NEMA 4X, 14" X 12" x 6", Fiberglass.
Item #:
249913
Cat #:
AM1426RT
UPC:
085339914518
Sign In or Register to view pricing and more.
Made in USA
Enclosure, Hinge Cover, NEMA 4X, 14 X 12 x 6 Inch, Twist Latch, Wall Mount, Gray, Fiberglass.
Overview
Enclosure, Hinge Cover, NEMA 4X, 14 X 12 x 6 Inch, Twist Latch, Wall Mount, Gray, Fiberglass.
Non-corrosive, non-conductive, light weight with lower installation cost, easy to modify and longer life cycle compared to steel. Rigid design with back panel inserts plus stainless steel mounting brackets and a gasket system encased in a continuous channel on the cover.
Also known as: 085339914518, AM1426RT
Specifications
Material: | Polyester |
Color: | Gray |
Mounting: | Wall |
Height: | 14.140 in |
Width: | 12.260 in |
Depth: | 6.010 in |
Cubic Inches: | 1365 in³ |
IP/NEMA Rating: | NEMA 4X |
Material: | Polyester |
Mounting: | Wall |
Width: | 12.260 in |
Cubic Inches: | 1365 in³ |
Color: | Gray |
Height: | 14.140 in |
Depth: | 6.010 in |
IP/NEMA Rating: | NEMA 4X |
Customer Reviews
No reviews for this product
(0)