Enclosure, Hinge Cover, NEMA 4X, 16" X 14" x 8", Gray, Fiberglass
Item #:
249970
Cat #:
AM1648T
UPC:
085339916505
Sign In or Register to view pricing and more.
Made in USA
Enclosure, Hinge Cover, NEMA 4X, 16 Inch X 14 Inch x 8 Inch, Twist Latch, Wall Mount, Gray, Fiberglass
Overview
Enclosure, Hinge Cover, NEMA 4X, 16 Inch X 14 Inch x 8 Inch, Twist Latch, Wall Mount, Gray, Fiberglass
Non-corrosive, non-conductive, light weight with lower installation cost, easy to modify and longer life cycle compared to steel. Rigid design with back panel inserts plus stainless steel mounting brackets and a gasket system encased in a continuous channel on the cover.
Also known as: 085339916505, AM1648T
Specifications
Height: | 16 in |
Depth: | 8 in |
Color: | Gray |
Width: | 14 in |
Material: | Fiberglass |
Mounting: | Wall |
Cubic Inches: | 1905 in³ |
IP/NEMA Rating: | NEMA 4X |
Height: | 16 in |
Color: | Gray |
Material: | Fiberglass |
Cubic Inches: | 1905 in³ |
Depth: | 8 in |
Width: | 14 in |
Mounting: | Wall |
IP/NEMA Rating: | NEMA 4X |
Customer Reviews
No reviews for this product
(0)