14x12x6 NEMA 4x Fbrgls Encl Raised Hinged Scr Cvr

Item #: 675738
Cat #: AM1426RH
UPC: 085339914570
Sign In or Register to view pricing and more.
All Am1426rh 14x12x6 NEMA 4x Fbrgls Encl Raised Hinged Scr Cvr

Overview

All Am1426rh 14x12x6 NEMA 4x Fbrgls Encl Raised Hinged Scr Cvr
Non-corrosive, non-conductive, light weight with lower installation cost, easy to modify and longer life cycle compared to steel. Rigid design with back panel inserts plus stainless steel mounting brackets and a gasket system encased in a continuous channel on the cover.
Also known as: 085339914570, AM1426RH

Specifications

Width: 12 in
Depth: 6 in
Material: Fiberglass
Height: 14 in
IP/NEMA Rating: NEMA 4X
Width: 12 in
Material: Fiberglass
IP/NEMA Rating: NEMA 4X
Depth: 6 in
Height: 14 in

Customer Reviews

No reviews for this product
(0)