Enclosure, NEMA 4X, 30" x 24" x 12", Wall Mount, Gray, Fiberglass

Item #: 25820
Cat #: UU756030
UPC: 783510337001
Sign In or Register to view pricing and more.
Documents & Guides
Wall Mount, Type 4X, Enclosure, Solid Door, 29.84 x 23.43 x 12.64 Inch, Gray Fiberglass

Overview

Wall Mount, Type 4X, Enclosure, Solid Door, 29.84 x 23.43 x 12.64 Inch, Gray Fiberglass
Providing outstanding protection against corrosion and the elements, the clean lines and molded, embossed design of Ultrx fiberglass enclosures make them the most stylish and aesthetically pleasing of their class.
Also known as: 783510337001, UU756030

Specifications

IP/NEMA Rating: IP66, NEMA 4X, NEMA 3
Mounting: Surface
Color: Gray
Material: Fiberglass
Height: 29.840 in
Width: 23.430 in
Depth: 12.640 in
IP/NEMA Rating: IP66, NEMA 4X, NEMA 3
Color: Gray
Height: 29.840 in
Depth: 12.640 in
Mounting: Surface
Material: Fiberglass
Width: 23.430 in

Customer Reviews

No reviews for this product
(0)