Enclosure, NEMA 4X, Hinged, 20.19" x 20.25" x 8", Wall Mount, Fiberglass
Item #:
32577
Cat #:
A20H2008GQRLP
UPC:
783510295103
Sign In or Register to view pricing and more.
Made in USA
Documents & Guides
Wall-Mount, Type 4X, Enclosure, Hinged, Solid Cover, Size/Dims: 20.19" x 20.25" x 8", Material/Finish: Fiberglass/Gray
Overview
Wall-Mount, Type 4X, Enclosure, Hinged, Solid Cover, Size/Dims: 20.19" x 20.25" x 8", Material/Finish: Fiberglass/Gray
A full range of modification options are available for wall-mount fiberglass enclosures, including variable depths to accommodate larger controls. The HOFA20H2008GQRLP enclosures feature padlockable polyester latches, or nVent HOFFMAN's exclusive PowerGlide™ Handle with 3-point latching, for ease of access with increased security.
Also known as: 783510295103, A20H2008GQRLP
Specifications
IP/NEMA Rating: | IP66, NEMA 4X, NEMA 3 |
Height: | 20 in |
Depth: | 8 in |
Mounting: | Surface |
Color: | Gray |
Material: | Fiberglass |
Width: | 20 in |
Special Program: | Hoffman On Demand |
IP/NEMA Rating: | IP66, NEMA 4X, NEMA 3 |
Depth: | 8 in |
Color: | Gray |
Width: | 20 in |
Height: | 20 in |
Mounting: | Surface |
Material: | Fiberglass |
Special Program: | Hoffman On Demand |
Customer Reviews
No reviews for this product
(0)