NEMA 4X, Hinged, 24.19" x 24.19" x 8"
Item #:
32876
Cat #:
A24H2408GQRLP3PT
UPC:
783510143565
Sign In or Register to view pricing and more.
Made in USA
Documents & Guides
Wall-Mount, Type 4X, Enclosure, Hinged, Solid Cover, Size/Dims: 24.19" x 24.19" x 8", Material/Finish: Fiberglass/Gray
Overview
Wall-Mount, Type 4X, Enclosure, Hinged, Solid Cover, Size/Dims: 24.19" x 24.19" x 8", Material/Finish: Fiberglass/Gray
Wall-Mount 4X Encl, 3pt Latch, Bulletin A17W3 (Fiberglass Type 4X Enclosures w 3Pt Latch), Size/Dims: 24.19x24.19x8.00, Material/Finish: Fiberglass
Also known as: 783510143565, A24H2408GQRLP3PT
Specifications
IP/NEMA Rating: | IP66, NEMA 4X, NEMA 3 |
Width: | 24 in |
Depth: | 8 in |
Mounting: | Surface |
Height: | 24 in |
Color: | Gray |
Material: | Fiberglass |
IP/NEMA Rating: | IP66, NEMA 4X, NEMA 3 |
Depth: | 8 in |
Height: | 24 in |
Material: | Fiberglass |
Width: | 24 in |
Mounting: | Surface |
Color: | Gray |
Customer Reviews
No reviews for this product
(0)