1
more
Enclosure, Hinge Cover With Quick Release Latches, NEMA 4X, 36 x 36 x 12", Fiberglass
Item #:
32425
Cat #:
A36H3612GQRLP
UPC:
783510295806
Sign In or Register to view pricing and more.
Made in USA
Documents & Guides
Enclosure, Hinge Cover With Quick Release Latches, NEMA 4X, 36 x 36 x 12 Inch, Fiberglass
Overview
Enclosure, Hinge Cover With Quick Release Latches, NEMA 4X, 36 x 36 x 12 Inch, Fiberglass
A full range of modification options are available for wall-mount fiberglass enclosures, including variable depths to accommodate larger controls. These enclosures feature padlockable polyester latches, or HOFFMAN's exclusive PowerGlide Handle with 3-point latching, for ease of access with increased security.
Also known as: 783510295806, A36H3612GQRLP
Specifications
IP/NEMA Rating: | IP66, NEMA 4X, NEMA 3 |
Mounting: | Surface |
Color: | Gray |
Material: | Fiberglass |
Width: | 36 in |
Depth: | 12 in |
Height: | 36 in |
IP/NEMA Rating: | IP66, NEMA 4X, NEMA 3 |
Color: | Gray |
Width: | 36 in |
Height: | 36 in |
Mounting: | Surface |
Material: | Fiberglass |
Depth: | 12 in |
Customer Reviews
No reviews for this product
(0)