Junction Box, NEMA 4X, Hinge Cover, 18" x 14" x 9"

Item #: 31483
Cat #: A18149JFGQRR
UPC: 783510412807
Sign In or Register to view pricing and more.
Documents & Guides
Junction Box, NEMA 4X, Hinge Cover, Quick Release, 18 x 14 x 9 Inch, Fiberglass/Gray

Overview

Junction Box, NEMA 4X, Hinge Cover, Quick Release, 18 x 14 x 9 Inch, Fiberglass/Gray
Also known as: 783510412807, A18149JFGQRR

Specifications

IP/NEMA Rating: IP66, NEMA 4X, NEMA 3
Depth: 9 in
Mounting: Surface
Color: Gray
Height: 18 in
Width: 14 in
Material: Fiberglass
IP/NEMA Rating: IP66, NEMA 4X, NEMA 3
Mounting: Surface
Height: 18 in
Material: Fiberglass
Depth: 9 in
Color: Gray
Width: 14 in

Customer Reviews

No reviews for this product
(0)