Pushbutton Enclosure, 3-Hole, Non-Metallic
Item #:
387557
Cat #:
HW-N4X3PB
UPC:
786725856787
Sign In or Register to view pricing and more.
Documents & Guides
Pushbutton Enclosure, 3-Hole, 6.630 X 3.810 X 3.890 Inch, Non-Metallic
Overview
Pushbutton Enclosure, 3-Hole, 6.630 X 3.810 X 3.890 Inch, Non-Metallic
Fiberglass construction is designed to protect electrical and electronic equipment in commercial or industrial environments from dust, dirt, oil, water and other corrosive materials. A wide variety of Non-Metallic enclosures are available.
Also known as: 786725856787, HW-N4X3PB
Specifications
Size: | 30 mm |
Material: | Fiberglass |
IP/NEMA Rating: | NEMA 4X |
Size: | 30 mm |
IP/NEMA Rating: | NEMA 4X |
Material: | Fiberglass |
Customer Reviews
No reviews for this product
(0)