Fiberglass Screw Cover Junction Boxes

91 Found
nVent Hoffman

APO A81 W/ CT COVER / 4 CORNER SCREWS

Item #: 1225653
CAT #: A81-2212CT
UPC: 635394004367
Sign In or Register to view pricing and more.
nVent Hoffman

VJ Flat Opaque Cover, Type 4X, Light Gray

Item #: 271451
CAT #: VJ1210HWPL2
UPC:
Sign In or Register to view pricing and more.
Stahlin

MODIFIED DSCC1008 05

Item #: 518468
CAT #: FEDWG4636100806
UPC:
Sign In or Register to view pricing and more.
Stahlin

Junction Box, NEMA 4X, Screw Cover, 8" x 3" x 4"

Item #: 340079
CAT #: CF844
UPC:
Sign In or Register to view pricing and more.
Stahlin

MOD-DSCC80804HPL

Item #: 1075223
CAT #: FEDWG463480804
UPC:
Sign In or Register to view pricing and more.
nVent Hoffman

ENG RVJ1210W RVJ 1210 W/ RAISED

Item #: 692560
CAT #: RVJ1210W
UPC: 635394008327
Sign In or Register to view pricing and more.
Hubbell-Wiegmann

Pushbutton Enclosure, 3-Hole, Non-Metallic

Item #: 387557
CAT #: HW-N4X3PB
UPC: 786725856787
Sign In or Register to view pricing and more.
Stahlin

Enclosure, Hinged, 4 Cover Screws, 8" x 6" x 4"

Item #: 154492
CAT #: J806W
UPC: 785928210907
Sign In or Register to view pricing and more.
Stahlin

Enclosure, NEMA 4X, 12" x 10" x 5", Screw Cover, Gray, Fiberglass

Item #: 90498
CAT #: J1210W
UPC: 785928211805
Sign In or Register to view pricing and more.
Stahlin

DuraBoxx FG Enclosure, Screw Cover, 5x5x4

Item #: 118517
CAT #: D554W
UPC: 785928906107
Sign In or Register to view pricing and more.
Stahlin

Enclosure, Hinged, Padlock Latches, 8" x 6" x 4"

Item #: 254275
CAT #: J806HW
UPC: 785928210730
Sign In or Register to view pricing and more.
nVent Hoffman

Junction Box, NEMA 4X, 16" x 14" x 6"

Item #: 24461
CAT #: HJ1614HWLG
UPC: 783510158828
Sign In or Register to view pricing and more.
nVent Hoffman

ETN MMCCVR3121R MMCCVR3121RGroup Me

Item #: 271476
CAT #: VJ1816HW
UPC:
Sign In or Register to view pricing and more.
nVent Hoffman

Enclosure, NEMA 4X, Screw Cover, 14" x 12" x 6"

Item #: 24829
CAT #: HJ1412WLG
UPC: 783510158972
Sign In or Register to view pricing and more.
Stahlin

Junction Box, NEMA 4X, Screw Cover, 6" x 6" x 4"

Item #: 118900
CAT #: J606W
UPC:
Sign In or Register to view pricing and more.
Stahlin

Junction Box, Screw Cover, 6" x 4" x 4"

Item #: 156700
CAT #: CF644
UPC: 785928200144
Sign In or Register to view pricing and more.
nVent Hoffman

APO A81 W/ CT COVER / 4 CORNER SCREWS

APO A81 W/ CT COVER / 4 CORNER SCREWS
Item #: 1225653
CAT #: A81-2212CT
UPC: 635394004367
Sign In or Register to view pricing and more.
nVent Hoffman

VJ Flat Opaque Cover, Type 4X, Light Gray

VJ Flat Opaque Cover, Type 4X, 13.32 Inch x 11.32 Inch x 5.6 Inch, Light Gray
Item #: 271451
CAT #: VJ1210HWPL2
UPC:
Sign In or Register to view pricing and more.
Stahlin

MODIFIED DSCC1008 05

MODIFIED DSCC1008 05
Item #: 518468
CAT #: FEDWG4636100806
UPC:
Sign In or Register to view pricing and more.
Stahlin

Junction Box, NEMA 4X, Screw Cover, 8" x 3" x 4"

Junction Box, NEMA 4X, Screw Cover, Wall Mount, 8 x 3 x 4 Inch, Fiberglass/Gray
Item #: 340079
CAT #: CF844
UPC:
Sign In or Register to view pricing and more.
Stahlin

MOD-DSCC80804HPL

MOD-DSCC80804HPL
Item #: 1075223
CAT #: FEDWG463480804
UPC:
Sign In or Register to view pricing and more.
nVent Hoffman

ENG RVJ1210W RVJ 1210 W/ RAISED

ENG RVJ1210W RVJ 1210 W/ RAISED COVER / 4 CORNER SCREWS
Item #: 692560
CAT #: RVJ1210W
UPC: 635394008327
Sign In or Register to view pricing and more.
Hubbell-Wiegmann

Pushbutton Enclosure, 3-Hole, Non-Metallic

Pushbutton Enclosure, 3-Hole, 6.630 X 3.810 X 3.890 Inch, Non-Metallic
Item #: 387557
CAT #: HW-N4X3PB
UPC: 786725856787
Sign In or Register to view pricing and more.
Stahlin

Enclosure, Hinged, 4 Cover Screws, 8" x 6" x 4"

Enclosure, J Series, Hinged, 4 Cover Screws, 8 x 6 x 4 Inch, Fiberglass/Gray
Item #: 154492
CAT #: J806W
UPC: 785928210907
Sign In or Register to view pricing and more.
Stahlin

Enclosure, NEMA 4X, 12" x 10" x 5", Screw Cover, Gray, Fiberglass

Flush Bonded Window, 13.11" x 12.03" , Fiberglass Reinforced Polyester
Item #: 90498
CAT #: J1210W
UPC: 785928211805
Sign In or Register to view pricing and more.
Stahlin

DuraBoxx FG Enclosure, Screw Cover, 5x5x4

DuraBoxx Series Enclosure, 4 Screw Cover, Size/Dims 5" x 5" x 4", Material/Finish: Fiberglass/Gray
Item #: 118517
CAT #: D554W
UPC: 785928906107
Sign In or Register to view pricing and more.
Stahlin

Enclosure, Hinged, Padlock Latches, 8" x 6" x 4"

Enclosure, J Series, Hinged, Padlock Latches, 8 x 6 x 4 Inch, Fiberglass/Gray
Item #: 254275
CAT #: J806HW
UPC: 785928210730
Sign In or Register to view pricing and more.
nVent Hoffman

Junction Box, NEMA 4X, 16" x 14" x 6"

Junction Box, NEMA 4X, Wall Mount, 16 x 14 x 6 Inch, Fiberglass/Gray
Item #: 24461
CAT #: HJ1614HWLG
UPC: 783510158828
Sign In or Register to view pricing and more.
nVent Hoffman

ETN MMCCVR3121R MMCCVR3121RGroup Me

VJ Flat Opaque Cover Type 4X, 19.32x17.32x9.6, Lt Gray, FRP, HW
Item #: 271476
CAT #: VJ1816HW
UPC:
Sign In or Register to view pricing and more.
nVent Hoffman

Enclosure, NEMA 4X, Screw Cover, 14" x 12" x 6"

Enclosure, Wall Mount, NEMA 4X, Screw Cover, 14 x 12 x 6 Inch, Fiberglass/Gray
Item #: 24829
CAT #: HJ1412WLG
UPC: 783510158972
Sign In or Register to view pricing and more.
Stahlin

Junction Box, NEMA 4X, Screw Cover, 6" x 6" x 4"

Junction Box, NEMA 4X, Opaque Screw Cover, 6 x 6 x 4 Inch, Fiberglass/Gray
Item #: 118900
CAT #: J606W
UPC:
Sign In or Register to view pricing and more.
Stahlin

Junction Box, Screw Cover, 6" x 4" x 4"

Junction Box, NEMA: 1, 3R, 4X, 6P, 12, Screw Cover, 6 x 4 x 4 Inch, Fiberglass/Gray
Item #: 156700
CAT #: CF644
UPC: 785928200144
Sign In or Register to view pricing and more.
Page 1 of 6
91 Items found