Hinged-Cover Enclosure w/ Clear Window, 12.08" x 10.08" x 6.35"

Item #: 33927
Cat #: A12106PHCW
UPC: 783510170882
Sign In or Register to view pricing and more.
Documents & Guides
Junction Box, Removable Snap-Hinge, Cover with Clear Window, Type 4X, Size: 12.08" x 10.08" x 6.35", Material/Finish: Polyester/Gray, Optional Cover Screws Included

Overview

Junction Box, Removable Snap-Hinge, Cover with Clear Window, Type 4X, Size: 12.08" x 10.08" x 6.35", Material/Finish: Polyester/Gray, Optional Cover Screws Included
PolyPro polyester enclosures perform exceptionally well in applications where harsh chemicals, weather extremes and corrosive environments demand toughness from a lightweight enclosure. Providing excellent ultraviolet protection and a tight environmental seal, these versatile, feature-rich enclosures are also recyclable.
Also known as: 783510170882, A12106PHCW

Specifications

Height: 12 in
IP/NEMA Rating: IP66, NEMA 4X, NEMA 4
Material: Polyester
Mounting: Surface
Depth: 6 in
Color: Gray
Width: 10 in
Height: 12 in
Material: Polyester
Depth: 6 in
Width: 10 in
IP/NEMA Rating: IP66, NEMA 4X, NEMA 4
Mounting: Surface
Color: Gray

Customer Reviews

No reviews for this product
(0)