Junction Box With Window, NEMA 4X, Screw Cover, 14 x 16 x 6", Polyester
Item #:
1099197
Cat #:
VES-349543-01
UPC:
Sign In or Register to view pricing and more.
Documents & Guides
Junction Box With SW44 Series Window Kit, NEMA 4X, Screw Cover, 14 x 16 x 6 Inch, Fiberglass Reinforced Polyester Enclosure with Transparent Polycarbonate Window, Includes (2) Stainless Steel Corner Screws and Stainless Steel Hinge.
Overview
Junction Box With SW44 Series Window Kit, NEMA 4X, Screw Cover, 14 x 16 x 6 Inch, Fiberglass Reinforced Polyester Enclosure with Transparent Polycarbonate Window, Includes (2) Stainless Steel Corner Screws and Stainless Steel Hinge.
Enclosures constructed for either indoor or outdoor use to provide a degree of protection to personnel against access to hazardous parts; to provide a degree of protection of the equipment inside the enclosure against ingress of solid foreign objects (windblown dust); to provide a degree of protection with respect to harmful effects on the equipment due to the ingress of water (rain, sleet, snow, splashing water, and hose directed water that provides an additional level of protection against corrosion; and that will be undamaged by the external formation of ice on the enclosure.
Also known as: VES-349543-01
Specifications
Material: | Polycarbonate, Polyester |
Size: | 14 x 16 x 6 in |
IP/NEMA Rating: | NEMA 4X |
Material: | Polycarbonate, Polyester |
IP/NEMA Rating: | NEMA 4X |
Size: | 14 x 16 x 6 in |
Customer Reviews
No reviews for this product
(0)