Enclosure, Type 4x, Hinged Cover, 6" x 4" x 4"
Item #:
33672
Cat #:
A644PHC
UPC:
783510170684
Sign In or Register to view pricing and more.
Made in USA
Documents & Guides
Enclosure, Type 4x, Hinged, Solid Cover, Size/Dims: 6 x 4 x 4 Inch, Polyester/Gray
Overview
Enclosure, Type 4x, Hinged, Solid Cover, Size/Dims: 6 x 4 x 4 Inch, Polyester/Gray
PolyPro polyester enclosures perform exceptionally well in applications where harsh chemicals, weather extremes and corrosive environments demand toughness from a lightweight enclosure. Providing excellent ultraviolet protection and a tight environmental seal, these versatile, feature-rich enclosures are also recyclable.
Also known as: 783510170684, A644PHC
Specifications
Depth: | 4 in |
IP/NEMA Rating: | IP66, NEMA 4X, NEMA 4 |
Material: | Polyester |
Mounting: | Surface |
Color: | Gray |
Width: | 4 in |
Height: | 6 in |
Special Program: | Hoffman On Demand |
Depth: | 4 in |
Material: | Polyester |
Color: | Gray |
Height: | 6 in |
IP/NEMA Rating: | IP66, NEMA 4X, NEMA 4 |
Mounting: | Surface |
Width: | 4 in |
Special Program: | Hoffman On Demand |
Customer Reviews
No reviews for this product
(0)