Enclosure, Screw Cover, 122 x 120 x 90mm, Polyester

Item #: 870157
Cat #: BPG-06
UPC:
Sign In or Register to view pricing and more.
Documents & Guides
Enclosure, Screw Cover, 122 x 120 x 90mm, Polyester

Overview

Enclosure, Screw Cover, 122 x 120 x 90mm, Polyester
Also known as: BPG-06

Specifications

Material: Polyester
Height: 122 mm
Width: 120 mm
Depth: 90 mm
Material: Polyester
Width: 120 mm
Height: 122 mm
Depth: 90 mm

Customer Reviews

No reviews for this product
(0)