Junction Box, NEMA 4X, Screw Cover, 12" x 12" x 6"

Item #: 28674
Cat #: 12X12X6-JCT-BOX-W/CVR
UPC: 980060066997
Sign In or Register to view pricing and more.
Documents & Guides
Junction Box, NEMA 4X, Solid Screw Cover, 12 x 12 x 6 Inch, PVC/Gray.

Overview

Junction Box, NEMA 4X, Solid Screw Cover, 12 x 12 x 6 Inch, PVC/Gray.
This pvc junction box features quarter-turn fasteners that are hand-close and tool-assist to open. No more loose screws to fumble with or over-tighten.
Also known as: 980060066997, 12X12X6-JCT-BOX-W/CVR, PVC box, J-Box

Specifications

Height: 12 in
Width: 12 in
Mounting: Surface
Depth: 6 in
Color: Gray
Material: PVC
IP/NEMA Rating: NEMA 4X
Height: 12 in
Mounting: Surface
Color: Gray
IP/NEMA Rating: NEMA 4X
Width: 12 in
Depth: 6 in
Material: PVC

Customer Reviews

No reviews for this product
(0)