Sign In or Register to view pricing and more.
Documents & Guides
QLine D, Type 4X, 240x160x120mm, ABS
Overview
QLine D, Type 4X, 240x160x120mm, ABS
QLine D polycarbonate and ABS enclosures have contoured bodies with flush cover screws for an attractive, contemporary appearance. Tough as well as stylish, they are functional in corrosive environments and can withstand occasional submersion. The ABS series shares the same features and similar physical properties as the polycarbonate but is a more economical, non-UL rated alternative.
Also known as: 783510174996, Q241612ABD
Specifications
IP/NEMA Rating: | IP66, NEMA 4X, NEMA 4 |
Mounting: | Surface |
Color: | Gray |
Height: | 9.170 in |
Width: | 6.020 in |
Depth: | 4.490 in |
IP/NEMA Rating: | IP66, NEMA 4X, NEMA 4 |
Color: | Gray |
Width: | 6.020 in |
Mounting: | Surface |
Height: | 9.170 in |
Depth: | 4.490 in |
Customer Reviews
No reviews for this product
(0)