Junction Box, Scepter Jbox Series, 6 x 6 x 4", Screw Cover

Item #: 809706
Cat #: 277004
UPC: 622454418660
Sign In or Register to view pricing and more.
Screw Cover Junction Box, Scepter Series, NEMA 4X, 6 x 6 x 4 Inch, PVC, Gray

Overview

Screw Cover Junction Box, Scepter Series, NEMA 4X, 6 x 6 x 4 Inch, PVC, Gray
Also known as: 622454418660, 277004

Specifications

Size: 6 x 6 x 4 in
Color: Gray
Material: PVC
IP/NEMA Rating: NEMA 4X
Size: 6 x 6 x 4 in
Material: PVC
Color: Gray
IP/NEMA Rating: NEMA 4X

Customer Reviews

No reviews for this product
(0)