Junction Box, 12 x 12 x 4", NEMA 4X, PVC

Item #: 828458
Cat #: 277008
UPC: 622454418882
Sign In or Register to view pricing and more.
Junction Box, 12 x 12 x 4 Inch, NEMA 4X, PVC, Gray, For Use With PVC Conduit and Accessories.

Overview

Junction Box, 12 x 12 x 4 Inch, NEMA 4X, PVC, Gray, For Use With PVC Conduit and Accessories.
Also known as: 622454418882, 277008

Specifications

Color: Gray
Material: PVC
Size: 12 in x 12 in x 4 in
IP/NEMA Rating: NEMA 4X
Color: Gray
Size: 12 in x 12 in x 4 in
Material: PVC
IP/NEMA Rating: NEMA 4X

Customer Reviews

No reviews for this product
(0)