Empty control station, Harmony XAP, XB2 SL, plastic, grey, undrilled, 85x146x87mm

Item #: 15107
Cat #: XAPA1100
UPC: 785901313151
Sign In or Register to view pricing and more.
Empty control station, Harmony XAP, XB2 SL, plastic, grey, undrilled, 85x146x87mm

Overview

Empty control station, Harmony XAP, XB2 SL, plastic, grey, undrilled, 85x146x87mm
This is part of the range Harmony XAP, XB2 SL metal enclosures, for Harmony XB4. This Harmony XAPA1100 is an empty plastic control station without opening and without hinges. It is impact resistant, dust resistant, water resistant and vibration resistant. This insulated enclosure is highly resistant to acids, bases, sea water, mineral salts, all solvants, petrol, diesel, oils and greases. Its protection index is IP65. It is made of glass-reinforced polyester material. It weighs 0.470Kg with dimensions 85mm wide, 146mm height, 87mm deep. It is compatible with Harmony XB4 range of control and signalling units.
Also known as: 785901313151, XAPA1100

Specifications

Mounting: Surface
Standards: California Proposition 65
IP/NEMA Rating: NEMA 4X, NEMA 4
Mounting: Surface
IP/NEMA Rating: NEMA 4X, NEMA 4
Standards: California Proposition 65

Customer Reviews

No reviews for this product
(0)