PVC / Polyester Screw Cover Junction Boxes

338 Found
Multiple

Junction Box, NEMA 4X, Screw Cover, 6" x 6" x 4"

Item #: 27759
CAT #: 6X6X4-JCT-BOX-W/CVR
UPC: 980060066867
Sign In or Register to view pricing and more.
Multiple

Junction Box, NEMA 4X, Screw Cover, 12" x 12" x 6"

Item #: 28674
CAT #: 12X12X6-JCT-BOX-W/CVR
UPC: 980060066997
Sign In or Register to view pricing and more.
Multiple

Junction Box, NEMA 4X, Screw Cover, 8" x 8" x 4"

Item #: 28821
CAT #: 8X8X4-JCT-BOX-W/CVR
UPC: 980060066904
Sign In or Register to view pricing and more.
Multiple

Junction Box, NEMA 4X, Screw Cover, 4" x 4" x 4"

Item #: 28634
CAT #: 4X4X4-JCT-BOX-W/CVR
UPC: 088700517943
Sign In or Register to view pricing and more.
Multiple

Junction Box, NEMA 4X, Screw Cover, 12" x 12" x 4"

Item #: 28699
CAT #: 12X12X4-JCT-BOX-W/CVR
UPC: 980060066980
Sign In or Register to view pricing and more.
Multiple

Junction Box, NEMA 4X, Screw Cover, 4" x 4" x 2"

Item #: 28654
CAT #: 4X4X2-JCT-BOX-W/CVR
UPC: 088700517905
Sign In or Register to view pricing and more.
Multiple

Junction Box, NEMA 4X, Screw Cover, 6" x 6" x 6"

Item #: 28843
CAT #: 6X6X6-JCT-BOX-W/CVR
UPC: 088700517967
Sign In or Register to view pricing and more.
Multiple

Junction Box, NEMA 4X, Screw Cover, 8" x 8" x 6"

Item #: 113418
CAT #: 8X8X6-JCT-BOX-W/CVR
UPC: 088700517196
Sign In or Register to view pricing and more.
Bochner

Plastic Enclosure, Round, 10" Diameter, Green

Item #: 476840
CAT #: A181124
UPC:
Sign In or Register to view pricing and more.
Multiple

Junction Box, NEMA 4X, Screw Cover, 8" x 8" x 7"

Item #: 28795
CAT #: 8X8X7-JCT-BOX-W/CVR
UPC: 980060066928
Sign In or Register to view pricing and more.
Carlon

PVC Junction Box, 6 x 6 x 4"

Item #: 28211
CAT #: E987R
UPC: 034481066866
Sign In or Register to view pricing and more.
Ipex

Junction Box, Scepter Jbox Series, 6 x 6 x 4", Screw Cover

Item #: 809706
CAT #: 277004
UPC: 622454418660
Sign In or Register to view pricing and more.
Carlon

Junction Box, Screw Cover, 6" x 6" x 6", PVC

Item #: 213212
CAT #: E989RRR-UPC
UPC: 034481037897
Sign In or Register to view pricing and more.
Ipex

Junction Box, Scepter Series, Screw Cover, NEMA 4X, 12 x 12 x 6", PVC

Item #: 882901
CAT #: 277009
UPC: 622454418875
Sign In or Register to view pricing and more.
Multiple

Junction Box, NEMA 4X, Screw Cover, 5" x 5" x 2"

Item #: 97695
CAT #: 5X5X2-JCT-BOX-W/CVR
UPC: 980060066850
Sign In or Register to view pricing and more.
Multiple

Junction Box, NEMA 4X, Screw Cover, 4" x 4" x 6"

Item #: 28614
CAT #: 4X4X6-JCT-BOX-W/CVR
UPC: 088700517929
Sign In or Register to view pricing and more.
Multiple

Junction Box, NEMA 4X, Screw Cover, 6" x 6" x 4"

Junction Box, NEMA 4X, Solid Screw Cover, 6 x 6 x 4 Inch, PVC/Gray
Item #: 27759
CAT #: 6X6X4-JCT-BOX-W/CVR
UPC: 980060066867
Sign In or Register to view pricing and more.
Multiple

Junction Box, NEMA 4X, Screw Cover, 12" x 12" x 6"

Junction Box, NEMA 4X, Solid Screw Cover, 12 x 12 x 6 Inch, PVC/Gray.
Item #: 28674
CAT #: 12X12X6-JCT-BOX-W/CVR
UPC: 980060066997
Sign In or Register to view pricing and more.
Multiple

Junction Box, NEMA 4X, Screw Cover, 8" x 8" x 4"

Junction Box, NEMA 4X, Solid Screw Cover, 8 x 8 x 4 Inch, PVC/Gray
Item #: 28821
CAT #: 8X8X4-JCT-BOX-W/CVR
UPC: 980060066904
Sign In or Register to view pricing and more.
Multiple

Junction Box, NEMA 4X, Screw Cover, 4" x 4" x 4"

Junction Box, NEMA 4X, Solid Screw Cover, 4 x 4 x 4 Inch, PVC/Gray
Item #: 28634
CAT #: 4X4X4-JCT-BOX-W/CVR
UPC: 088700517943
Sign In or Register to view pricing and more.
Multiple

Junction Box, NEMA 4X, Screw Cover, 12" x 12" x 4"

Junction Box, NEMA 4X, Solid Screw Cover, 12 x 12 x 4 Inch, PVC/Gray
Item #: 28699
CAT #: 12X12X4-JCT-BOX-W/CVR
UPC: 980060066980
Sign In or Register to view pricing and more.
Multiple

Junction Box, NEMA 4X, Screw Cover, 4" x 4" x 2"

Junction Box, NEMA 4X, Solid Screw Cover, 4 x 4 x 2 Inch, PVC/Gray
Item #: 28654
CAT #: 4X4X2-JCT-BOX-W/CVR
UPC: 088700517905
Sign In or Register to view pricing and more.
Multiple

Junction Box, NEMA 4X, Screw Cover, 6" x 6" x 6"

Junction Box, NEMA 4X, Solid Screw Cover, 6 x 6 x 6 Inch, PVC/Gray
Item #: 28843
CAT #: 6X6X6-JCT-BOX-W/CVR
UPC: 088700517967
Sign In or Register to view pricing and more.
Multiple

Junction Box, NEMA 4X, Screw Cover, 8" x 8" x 6"

Junction Box, NEMA 4X, Solid Screw Cover, 8 x 8 x 6 Inch, PVC/Gray
Item #: 113418
CAT #: 8X8X6-JCT-BOX-W/CVR
UPC: 088700517196
Sign In or Register to view pricing and more.
Bochner

Plastic Enclosure, Round, 10" Diameter, Green

Plastic Enclosure, Round, 10 Inch Diameter, Green, Lid Included
Item #: 476840
CAT #: A181124
UPC:
Sign In or Register to view pricing and more.
Multiple

Junction Box, NEMA 4X, Screw Cover, 8" x 8" x 7"

Junction Box, NEMA 4X, Solid Screw Cover, 8 x 8 x 7 Inch, PVC/Gray
Item #: 28795
CAT #: 8X8X7-JCT-BOX-W/CVR
UPC: 980060066928
Sign In or Register to view pricing and more.
Carlon

PVC Junction Box, 6 x 6 x 4"

PVC Junction Box, 6 x 6 x 4 Inch, Screw Cover, Gray
Item #: 28211
CAT #: E987R
UPC: 034481066866
Sign In or Register to view pricing and more.
Ipex

Junction Box, Scepter Jbox Series, 6 x 6 x 4", Screw Cover

Screw Cover Junction Box, Scepter Series, NEMA 4X, 6 x 6 x 4 Inch, PVC, Gray
Item #: 809706
CAT #: 277004
UPC: 622454418660
Sign In or Register to view pricing and more.
Carlon

Junction Box, Screw Cover, 6" x 6" x 6", PVC

Junction Box, NEMA 6P, 6 X 6 X 6 inch, Material/Finish: Non-Metallic/Gray.
Item #: 213212
CAT #: E989RRR-UPC
UPC: 034481037897
Sign In or Register to view pricing and more.
Ipex

Junction Box, Scepter Series, Screw Cover, NEMA 4X, 12 x 12 x 6", PVC

Screw Cover Junction Box, Scepter Series, NEMA 4X, 12 x 12 x 6 Inch, PVC, Gray
Item #: 882901
CAT #: 277009
UPC: 622454418875
Sign In or Register to view pricing and more.
Multiple

Junction Box, NEMA 4X, Screw Cover, 5" x 5" x 2"

Junction Box, NEMA 4X, Solid Screw Cover, 5 x 5 x 2 Inch, PVC/Gray
Item #: 97695
CAT #: 5X5X2-JCT-BOX-W/CVR
UPC: 980060066850
Sign In or Register to view pricing and more.
Multiple

Junction Box, NEMA 4X, Screw Cover, 4" x 4" x 6"

Junction Box, NEMA 4X, Solid Screw Cover, 4 x 4 x 6 Inch, PVC/Gray
Item #: 28614
CAT #: 4X4X6-JCT-BOX-W/CVR
UPC: 088700517929
Sign In or Register to view pricing and more.
Page 1 of 22
338 Items found