Enclosure, Type 4x, Screw Cover, 4.47" x 2.89" x 1.93"

Item #: 262156
Cat #: Q1286PCDCC
UPC: 783510137694
Sign In or Register to view pricing and more.
Documents & Guides
Enclosure, Type 4x, Clear Screw Cover, Size/Dims: 4.47 x 2.89 x 1.93 Inch, Polycarbonate

Overview

Enclosure, Type 4x, Clear Screw Cover, Size/Dims: 4.47 x 2.89 x 1.93 Inch, Polycarbonate
Also known as: 783510137694, Q1286PCDCC

Specifications

IP/NEMA Rating: IP66, NEMA 4
Material: Polycarbonate
IP/NEMA Rating: IP66, NEMA 4
Material: Polycarbonate

Customer Reviews

No reviews for this product
(0)