10" x 8" HMI Cover Kit

Item #: 1135775
Cat #: AMHMI108L
UPC: 085339975359
Sign In or Register to view pricing and more.
ALLIED AMHMI108L 10X8 HMI CVR

Overview

ALLIED AMHMI108L 10X8 HMI CVR
Also known as: 085339975359, AMHMI108L

Specifications

Material: Polycarbonate
IP/NEMA Rating: NEMA 1, NEMA 3R, NEMA 4X, NEMA 12, NEMA 4
Color: Gray
Height: 9.930 in
Width: 8.150 in
Material: Polycarbonate
Color: Gray
Width: 8.150 in
IP/NEMA Rating: NEMA 1, NEMA 3R, NEMA 4X, NEMA 12, NEMA 4
Height: 9.930 in

Customer Reviews

No reviews for this product
(0)