HMI Cover Kit, 12 x 10", Polycarbonate

Item #: 1107490
Cat #: AMHMI120L
UPC: 085339991892
Sign In or Register to view pricing and more.
HMI Cover Kit With Stainless Steel Snap Latches, NEMA 4X, 12 x 10 Inch, Polycarbonate

Overview

HMI Cover Kit With Stainless Steel Snap Latches, NEMA 4X, 12 x 10 Inch, Polycarbonate
The HMI Cover Kits protect electrical and electronic controls including HMI (Human Machine Interface) instruments, touch pad controllers and pushbuttons mounted on the surface of NEMA 4X enclosures. No need to open the enclosure to view electronics or perform maintenance, decreasing arc flash risks and safety hazards.
Also known as: 085339991892, AMHMI120L

Specifications

Material: Polycarbonate
IP/NEMA Rating: NEMA 1, NEMA 3R, NEMA 4X, NEMA 12, NEMA 13, NEMA 2, NEMA 3, NEMA 4
Color: Gray
Depth: 0.960 in
Height: 11.930 in
Width: 10.150 in
Material: Polycarbonate
Color: Gray
Height: 11.930 in
IP/NEMA Rating: NEMA 1, NEMA 3R, NEMA 4X, NEMA 12, NEMA 13, NEMA 2, NEMA 3, NEMA 4
Depth: 0.960 in
Width: 10.150 in

Customer Reviews

No reviews for this product
(0)