Polycarbonate Enclosures
188 Found
Carlon
Enclosure, 8" x 6" x 4", Hinge Cover
Item #: 479378
CAT #: NL864B
UPC: 034481088486
Sign In or Register to view pricing and more.
Carlon
6 X 4 X 4 N12 SCR HDN
Item #: 28192
CAT #: NP644B
UPC: 034481088561
Sign In or Register to view pricing and more.
nVent Hoffman
Enclosure 118.5x118.5x92.4mm
Item #: 354479
CAT #: Q131310ABE
UPC: 783510140793
Sign In or Register to view pricing and more.
Allied Moulded
Enclosure, NEMA 4X, Hinge Cover, 12" x 10" x 6"
Item #: 1036716
CAT #: AMP1206LF
UPC: 085339993421
Sign In or Register to view pricing and more.
Hammond Mfg
HAM PCJ664HF PC NON MET HINGE
Item #: 1664517
CAT #: PCJ664HF
UPC: 623980982106
Sign In or Register to view pricing and more.
Integra Enclosures
PREMIUM LINE W/HINGE COVER/CLEAR
Item #: 267660
CAT #: H10086HC
UPC:
Sign In or Register to view pricing and more.
Integra Enclosures
Enclosure, Opaque Hinged Cover With Stainless Steel Latch
Item #: 868099
CAT #: H10084HFLL
UPC:
Sign In or Register to view pricing and more.
Bud Industries
LIGHT GRAY POLYCARBONATE BODY/COVER
Item #: 1128276
CAT #: PN-1335
UPC:
Sign In or Register to view pricing and more.
Allied Moulded
Wall mount enclosure assembly
Item #: 929271
CAT #: AMP1648CCLF
UPC: 085339991212
Sign In or Register to view pricing and more.
Carlon
Type 4X, Screw Cover Enclosure
Item #: 28357
CAT #: NS864
UPC: 034481007395
Sign In or Register to view pricing and more.
Allen-Bradley
Definite Purpose/General Purpose Enclosure With Solid Lift-Off Cover
Item #: 392700
CAT #: 598-BS15117
UPC: 781180581953
Sign In or Register to view pricing and more.
nVent Hoffman
Enclosure 113x73x79mm
Item #: 32759
CAT #: Q1289PCD
UPC: 783510137991
Sign In or Register to view pricing and more.
Allied Moulded
HMI Cover Kit, 12 x 10", Polycarbonate
Item #: 1107490
CAT #: AMHMI120L
UPC: 085339991892
Sign In or Register to view pricing and more.
Allied Moulded
Enclosure, Type 4x, Hinged Cover, 12" x 10" x 2-1/4"
Item #: 982932
CAT #: AMHMI120CCL
UPC: 085339991908
Sign In or Register to view pricing and more.
Carlon
12X12X6 N12 SCR CVR ENCL
Item #: 28307
CAT #: NS12126
UPC: 034481007456
Sign In or Register to view pricing and more.
nVent Hoffman
Pushbutton Enclosure, NEMA 4X, Screw Cover, 9.17 x 6.02 x 3.29"
Item #: 27689
CAT #: Q6PBPCD
UPC: 783510151690
Sign In or Register to view pricing and more.
Carlon
Enclosure, 8" x 6" x 4", Hinge Cover
Enclosure, Circuit Safe, Dimensions: 8 x 6 x 4 Inch, Hinge Cover, Polycarbonate
Item #: 479378
CAT #: NL864B
UPC: 034481088486
Category:
Polycarbonate Hinge Cover Enclosures
Sign In or Register to view pricing and more.
Carlon
6 X 4 X 4 N12 SCR HDN
CAR NP644B 6 X 4 X 4 N12 SCR HDN
Item #: 28192
CAT #: NP644B
UPC: 034481088561
Category:
Polycarbonate Screw Cover Junction Boxes
Sign In or Register to view pricing and more.
nVent Hoffman
Enclosure 118.5x118.5x92.4mm
QLine E, Type 4X, 125x125x99mm, ABS
Item #: 354479
CAT #: Q131310ABE
UPC: 783510140793
Category:
Polycarbonate Screw Cover Junction Boxes
Sign In or Register to view pricing and more.
Allied Moulded
Enclosure, NEMA 4X, Hinge Cover, 12" x 10" x 6"
Enclosure, Wall Mount, NEMA 4X, Hinge Cover with Snap Latch, 12 x 10 x 6 Inch, Polycarbonate, Gray
Item #: 1036716
CAT #: AMP1206LF
UPC: 085339993421
Category:
Polycarbonate Hinge Cover Enclosures
Made in USA
Sign In or Register to view pricing and more.
Hammond Mfg
HAM PCJ664HF PC NON MET HINGE
HAM PCJ664HF PC NON MET HINGE
Item #: 1664517
CAT #: PCJ664HF
UPC: 623980982106
Category:
Polycarbonate Hinge Cover Enclosures
Sign In or Register to view pricing and more.
Integra Enclosures
PREMIUM LINE W/HINGE COVER/CLEAR
PREMIUM LINE W/HINGE COVER/CLEAR
Item #: 267660
CAT #: H10086HC
UPC:
Category:
Polycarbonate Hinge Cover Enclosures
Sign In or Register to view pricing and more.
Integra Enclosures
Enclosure, Opaque Hinged Cover With Stainless Steel Latch
Enclosure, Opaque Hinged Cover With Stainless Steel Latch, 10 x 8 x 4 Inch, NEMA 4X, Polycarbonate, Gray
Item #: 868099
CAT #: H10084HFLL
UPC:
Category:
Polycarbonate Hinge Cover Enclosures
Sign In or Register to view pricing and more.
Bud Industries
LIGHT GRAY POLYCARBONATE BODY/COVER
LIGHT GRAY POLYCARBONATE BODY/COVER UV STABILIZED UL94-HB FLAMMABILITY RATING SUGGESTED SERVICE TEMPERATURE -40C TO 120C
Item #: 1128276
CAT #: PN-1335
UPC:
Category:
Polycarbonate Screw Cover Junction Boxes
Sign In or Register to view pricing and more.
Allied Moulded
Wall mount enclosure assembly
ALL AMP1648CCLF 16X14X8 PC EN
Item #: 929271
CAT #: AMP1648CCLF
UPC: 085339991212
Category:
Polycarbonate Hinge Cover Enclosures
Made in USA
Sign In or Register to view pricing and more.
Carlon
Type 4X, Screw Cover Enclosure
Type 4X Junction Box, Screw, Solid Cover, Size/Dims: Size: 8" x 6" x 4", Material/Finish: PVC/Gray.
Item #: 28357
CAT #: NS864
UPC: 034481007395
Category:
Polycarbonate Screw Cover Junction Boxes
Sign In or Register to view pricing and more.
Allen-Bradley
Definite Purpose/General Purpose Enclosure With Solid Lift-Off Cover
Definite Purpose/General Purpose Enclosure With Solid Lift-Off Cover, 598 Series, Size: 380 x 280 x 180mm
Item #: 392700
CAT #: 598-BS15117
UPC: 781180581953
Category:
Polycarbonate Screw Cover Junction Boxes
Sign In or Register to view pricing and more.
nVent Hoffman
Enclosure 113x73x79mm
QLine D, Type 4X, 120x80x85mm, Polycarbonate
Item #: 32759
CAT #: Q1289PCD
UPC: 783510137991
Category:
Polycarbonate Screw Cover Junction Boxes
Sign In or Register to view pricing and more.
Allied Moulded
HMI Cover Kit, 12 x 10", Polycarbonate
HMI Cover Kit With Stainless Steel Snap Latches, NEMA 4X, 12 x 10 Inch, Polycarbonate
Item #: 1107490
CAT #: AMHMI120L
UPC: 085339991892
Category:
Polycarbonate Hinge Cover Enclosures
Made in USA
Sign In or Register to view pricing and more.
Allied Moulded
Enclosure, Type 4x, Hinged Cover, 12" x 10" x 2-1/4"
Enclosure, Type 4x, Hinged, Window Cover, HMI Clear Cover Kit, Size/Dims: 12 x 10 x 2-1/4 Inch, Polycarbonate/Gray
Item #: 982932
CAT #: AMHMI120CCL
UPC: 085339991908
Category:
Polycarbonate Hinge Cover Enclosures
Made in USA
Sign In or Register to view pricing and more.
Carlon
12X12X6 N12 SCR CVR ENCL
Circuit Safe Polycarbonate NEMA Enclosure Assembly with screw-on opaque cover, 12 Inches x 12 Inches x 6 Inches
Item #: 28307
CAT #: NS12126
UPC: 034481007456
Category:
Polycarbonate Screw Cover Junction Boxes
Sign In or Register to view pricing and more.
nVent Hoffman
Pushbutton Enclosure, NEMA 4X, Screw Cover, 9.17 x 6.02 x 3.29"
Pushbutton Enclosure, NEMA 4X, Screw Cover, 9.17 x 6.02 x 3.29 Inch, Material: Polycarbonate, Color: Gray
Item #: 27689
CAT #: Q6PBPCD
UPC: 783510151690
Category:
Polycarbonate Screw Cover Junction Boxes
Sign In or Register to view pricing and more.