Junction Box, NEMA 4X, Continuous Hinge, 48" x 36" x 10"

Item #: 84425
Cat #: A48H3610SSLP
UPC: 783510110932
Sign In or Register to view pricing and more.
Documents & Guides
Junction Box, NEMA 4X, Continuous Hinge with Clamps, 48 x 36 x 10 Inch, Stainless Steel

Overview

Junction Box, NEMA 4X, Continuous Hinge with Clamps, 48 x 36 x 10 Inch, Stainless Steel
Junction Box, NEMA 4X, Continuous Hinge With Clamps, 48 Inch x 36 Inch x 10 Inch, Stainless Steel
Also known as: 783510110932, A48H3610SSLP

Specifications

IP/NEMA Rating: IP66, NEMA 4X, NEMA 3
Depth: 10 in
Mounting: Surface
Height: 48 in
Material: Stainless Steel
Width: 36 in
IP/NEMA Rating: IP66, NEMA 4X, NEMA 3
Mounting: Surface
Material: Stainless Steel
Depth: 10 in
Height: 48 in
Width: 36 in

Customer Reviews

No reviews for this product
(0)