Enclosure, NEMA 4X, Hinge Cover, 5.910 x 5.910 x 3.940", Carbon Steel
Item #:
274338
Cat #:
8018110
UPC:
639889832749
Sign In or Register to view pricing and more.
Made in USA
Wall Mount Enclosure, Hinge Cover, NEMA 4, 5.910 x 5.910 x 3.940 Inch, Stainless Steel, Includes Mounting Plate.
Overview
Wall Mount Enclosure, Hinge Cover, NEMA 4, 5.910 x 5.910 x 3.940 Inch, Stainless Steel, Includes Mounting Plate.
The JB enclosure offers protection for dense wiring and sensitive small instruments. These hinged cover junction boxes combine the advantages of the AE and KL series at an economical cost. Features include 180 degree hinge and slotted insert quarter turn latch. Foamed-in-place gasket and a knife-edge perimeter add extra protection.
Also known as: 639889832749, 8018110
Specifications
Material: | Stainless Steel |
Height: | 5.910 in |
Width: | 5.910 in |
Depth: | 3.940 in |
IP/NEMA Rating: | NEMA 4X |
Material: | Stainless Steel |
Width: | 5.910 in |
IP/NEMA Rating: | NEMA 4X |
Height: | 5.910 in |
Depth: | 3.940 in |
Customer Reviews
No reviews for this product
(0)