Junction Box, NEMA 4X, Hinged Cover, 6" x 6" x 4"
Item #:
30319
Cat #:
A606CHNFSS
UPC:
783510562601
Sign In or Register to view pricing and more.
Documents & Guides
Junction Box, NEMA 4X, Hinged Cover, 6 x 6 x 4 Inch, Stainless Steel Type 304
Overview
Junction Box, NEMA 4X, Hinged Cover, 6 x 6 x 4 Inch, Stainless Steel Type 304
Used in either indoor or outdoor applications, the nVent HOFFMAN HOFA606CHNFSS enclosures combine a rugged continuous hinge, seamless foam-in-place gasket and stainless steel screw-down clamps for a reliable seal that protects components from corrosive environments.
Also known as: 783510562601, A606CHNFSS
Specifications
Depth: | 4 in |
IP/NEMA Rating: | IP66, NEMA 3R, NEMA 4X |
Mounting: | Surface |
Material: | Stainless Steel |
Height: | 6 in |
Width: | 6 in |
Special Program: | Hoffman On Demand |
Depth: | 4 in |
Mounting: | Surface |
Height: | 6 in |
Special Program: | Hoffman On Demand |
IP/NEMA Rating: | IP66, NEMA 3R, NEMA 4X |
Material: | Stainless Steel |
Width: | 6 in |
Customer Reviews
No reviews for this product
(0)