4X Wall Mount Enclosure, Hinge Cover, 20 x 16 x 8.3", Stainless

Item #: 274749
Cat #: 8017605
UPC: 639889831827
Sign In or Register to view pricing and more.
Documents & Guides
Wall Mount Enclosure, Hinge Cover With Quarter Turn Latch, NEMA 4X, 20(H) x 16(W) x 8(D) Inch, Stainless Steel, Includes Zinc Plated Mounting Plate

Overview

Wall Mount Enclosure, Hinge Cover With Quarter Turn Latch, NEMA 4X, 20(H) x 16(W) x 8(D) Inch, Stainless Steel, Includes Zinc Plated Mounting Plate
These single door wallmount enclosures can be used for virtually any application. The WM series ensures NEMA protection through a secure locking system, foamed-in-place gasket, and knife-edge sealing surface. Features include a stainless steel body and door, and a zinc plated mounting panel.
Also known as: 639889831827, 8017605

Specifications

Height: 20 in
Material: Stainless Steel
Width: 16 in
Depth: 8.300 in
IP/NEMA Rating: NEMA 4X
Height: 20 in
Width: 16 in
IP/NEMA Rating: NEMA 4X
Material: Stainless Steel
Depth: 8.300 in

Customer Reviews

No reviews for this product
(0)