4X Wall Mount Enclosure, Hinge Cover, 20 x 16 x 8.3", Stainless
Item #:
274749
Cat #:
8017605
UPC:
639889831827
Sign In or Register to view pricing and more.
Documents & Guides
Wall Mount Enclosure, Hinge Cover With Quarter Turn Latch, NEMA 4X, 20(H) x 16(W) x 8(D) Inch, Stainless Steel, Includes Zinc Plated Mounting Plate
Overview
Wall Mount Enclosure, Hinge Cover With Quarter Turn Latch, NEMA 4X, 20(H) x 16(W) x 8(D) Inch, Stainless Steel, Includes Zinc Plated Mounting Plate
These single door wallmount enclosures can be used for virtually any application. The WM series ensures NEMA protection through a secure locking system, foamed-in-place gasket, and knife-edge sealing surface. Features include a stainless steel body and door, and a zinc plated mounting panel.
Also known as: 639889831827, 8017605
Specifications
Height: | 20 in |
Material: | Stainless Steel |
Width: | 16 in |
Depth: | 8.300 in |
IP/NEMA Rating: | NEMA 4X |
Height: | 20 in |
Width: | 16 in |
IP/NEMA Rating: | NEMA 4X |
Material: | Stainless Steel |
Depth: | 8.300 in |
Customer Reviews
No reviews for this product
(0)